Zoro Homepage

Spill Kit, 36 gal Volume Absorbed per Kit, 30 gal Capacity, Drum

  • Mfr # SKA30

  • Zoro # G016129532


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Container Width
21 1/4 in
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Standards
ECCN EAR99, HTS 6307.90.9891, RoHS 2011/65/EU, RoHS 2015/863
Number of Sorbent Socks Included
6
Container Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKA30
Zoro #
G016129532
UPC #
662706897881
Country of Origin
United States

Dimensions

Container Width
21 1/4 in
Pad Length
19 in
Pillow Width
18 in
Overpack Drum Size Included
30 gal
Pad Width
15 in
Sock Diameter
3 in
Container Height
28 1/2 in
Pillow Length
18 in
Height
28.5 in

Details

Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Standards
ECCN EAR99, HTS 6307.90.9891, RoHS 2011/65/EU, RoHS 2015/863
Number of Sorbent Socks Included
6
Container Color
Yellow
Number of Pillows Included
6
Number of Goggles
1
Fluids Absorbed - Pillows
Universal
Number of Pairs of Nitrile Gloves Included
1
Container Type
Drum
Fluids Absorbed - Pads
Universal
Number of Pads Included
25
Item
Spill Kit
Container Capacity
30 gal
Volume Absorbed Per Kit
36 gal
Number of Disposal Bags Included
3
Fluids Absorbed
Universal
Fluids Absorbed - Socks
Universal
Product Type
Spill Kit
Includes
(25) 15 in x 19 in Universal Pads, (3) Disposal Bags, (6) 18 in x 18 in Pillows, (6) 3 in x 12 ft Universal Socks, Emergency Response Guidebook, Pair of Goggles, Pair of Nitrile Gloves
Lockable
No
Specialized Applications
Absorbents and Spill Control
Spill Capacity
36 gal (US)
Color
Yellow

Description

Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.