Zoro Homepage

Spill Kit, 36 gal Volume Absorbed per Kit, 30 gal Capacity, Drum

  • Mfr # SKH30

  • Zoro # G916129595


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Pillow Length
9 in
Container Capacity
30 gal
Number of Pads Included
25
Product Type
Spill Kit
Container Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKH30
Zoro #
G916129595
UPC #
662706897904
Country of Origin
United States

Dimensions

Pillow Length
9 in
Pad Length
19 in
Pillow Width
9 in
Overpack Drum Size Included
30 gal
Container Width
21 1/4 in
Sock Diameter
3 in
Container Height
28 1/2 in
Pad Width
15 in
Height
28.5 in

Details

Container Capacity
30 gal
Number of Pads Included
25
Product Type
Spill Kit
Container Color
Yellow
Number of Disposal Bags Included
3
Number of Pairs of Nitrile Gloves Included
1
Includes
(25) 15 in x 19 in Pads, (3) Disposal Bags, (6) 3 in x 12 ft Socks, (6) 9 in x 9 in Pillows, Goggles, Handbook, Nitrile Gloves
Lockable
No
Container Type
Drum
Number of Sorbent Socks Included
6
Number of Goggles
1
Item
Spill Kit
Number of Pillows Included
6
Volume Absorbed Per Kit
36 gal
Fluids Absorbed
Universal
Standards
ECCN EAR99, HTS 6307.90.9891, RoHS 2011/65/EU, RoHS 2015/863
Specialized Applications
Absorbents and Spill Control
Spill Capacity
36 gal (US)
Color
Yellow

Description

Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.