Zoro Homepage

Spill Kit, 36 gal Volume Absorbed per Kit, 30 gal Capacity, Drum

  • Mfr # SKO30

  • Zoro # G416129583


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of Pads Included
25
Lockable
No
Number of Sorbent Socks Included
6
Pad Width
15 in
Number of Pairs of Nitrile Gloves Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKO30
Zoro #
G416129583
UPC #
662706897898
Country of Origin
United States

Dimensions

Pad Width
15 in
Sock Diameter
3 in
Container Width
21 1/4 in
Pad Length
19 in
Container Height
28 1/2 in
Overpack Drum Size Included
30 gal
Pillow Length
18 in
Pillow Width
18 in
Height
28.5 in

Description

Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.