Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 55 gal Volume Absorbed per Kit, 55 gal Capacity, Drum, Yellow

  • Mfr # SKMA-55W

  • Zoro # G5778123


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils, Universal
Container Type
Drum
Container Capacity
55 gal
Volume Absorbed Per Kit
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKMA-55W
Zoro #
G5778123
UPC #
662706901243
Country of Origin
United States

Dimensions

Height
45 in
Length
24 in
Container Size
55 gal.
Pad Length
19 in
Pillow Length
18 in
Sock Length
144 in
Pad Width
15 in
Sock Diameter
3 in
Pillow Width
18 in
Overpack Drum Size Included
55 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils, Universal
Container Type
Drum
Container Capacity
55 gal
Volume Absorbed Per Kit
55 gal
Spill Capacity
38 gal (US)
Includes
(2) Oil Only 3 in x 12 ft Socks, (2) Universal 3 in x 12 ft Socks, (25) Oil Only 15 in x 19 in Pads, (25) Universal 15 in x 19 in Pads, (5) Disposal Bags
Spill Control - Fluids Absorbed
55 gal
Wheels
Yes
Volume Absorbed Range
50 to 59 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Material
Polyethylene
Lockable
Yes
Volume Absorbed per Pkg.
55 gal
Vapor Suppressant Included
No
Number of Sorbent Socks Included
4
Cleaning Solution Included
No
Epoxy Putty Included
No
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Pads
Oils, Universal
PPE Included
Goggles, Nitrile Gloves
Number of Pads Included
25
Ph Tester Kit Included
No
Number of Pillows Included
8
Granular Sorbent Included
No
Series
SPC
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Sorbents Included
(2) 3 in Dia. x 12 ft L Oil-Only Socks, (2) 3 in Dia. x 12 ft L Universal Socks, (25) 15 in W x 19 in L Oil-Only Pads, (25) 15 in W x 19 in L Universal Pads, (4) 18 in W x 18 in L Oil-Only Pillows, (4) 18 in W x 18 in L Universal Pillows
Overpack Drum Included
55 gal Drum
Number of Goggles
1
Land Fill Disposable
No
Neutralizer Included
No
Additional Components Included
(5) Disposal Bags, Handbook
Solidifier Included
No
Number of Disposal Bags Included
5
Includes Mounting Fasteners
No
Specialized Applications
Mixed Application
Fluids Absorbed - Socks
Oils, Universal
Empty or Filled
Filled
Fluids Absorbed - Pillows
Oils, Universal
UN Rating
1H2/X113/S/21
Product Type
Spill Kit
Container Color
Yellow

Description

Spill Kit, Fluids Absorbed Oils, Universal, Specialized Applications Mixed Application, Volume Absorbed Per Kit 55 gal, Container Type Drum, 55 gal Container Capacity, 55 gal. Container Size, Yellow, Filled, Sorbents Included (2) Oil-Only Socks (3 in Dia. x 12 ft L), (2) Universal Socks (3 in Dia. x 12 ft L), (25) Oil-Only Pads (15 in W x 19 in L), (25) Universal Pads (15 in W x 19 in L), (4) Oil-Only Pillows (18 in W x 18 in L), (4) Universal Pillows (18 in W x 18 in L)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.