Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 7 gal Volume Absorbed per Kit, Bag, Silver

  • Mfr # SKA-ATK-TAA

  • Zoro # G5586357


product price: $344.99
/pk 4, $86.25/ea
Free Shipping & Returns

Key Features

Color
Silver
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
7 gal
Spill Capacity
7 gal (US)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKA-ATK-TAA
Zoro #
G5586357
UPC #
662706897829
Country of Origin
United States

Dimensions

Height
17 1/2 in
Width
18 1/2 in
Length
18 1/2 in
Pad Width
15 in
Pad Length
19 in
Sock Diameter
3 in
Sock Length
48 in

Details

Item
Spill Kit
Color
Silver
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
7 gal
Spill Capacity
7 gal (US)
Includes
(15) 15 in x 19 in Pads, (3) 3 in x 4 ft Socks, Disposal Bag
UV Resistant
Yes
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), TAA Compliant
Spill Control - Fluids Absorbed
7 gal
Volume Absorbed Range
0 to 9 gal
Material
Foil
Volume Absorbed per Pkg.
7 gal
Granular Sorbent Included
No
Neutralizer Included
No
Number of Pads Included
15
Land Fill Disposable
No
Includes Mounting Fasteners
No
Epoxy Putty Included
No
Number of Sorbent Socks Included
3
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Pads
Universal
Solidifier Included
No
Fluids Absorbed - Socks
Universal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Disposal Bags Included
1
Vapor Suppressant Included
No
Additional Components Included
Disposal Bag, Handbook
Number of Goggles
1
Cleaning Solution Included
No
PPE Included
Goggles, Nitrile Gloves
Empty or Filled
Filled
Overpack Drum Included
Drum Not Included
Ph Tester Kit Included
No
Sorbents Included
(15) 19 in L x 15 in W Pads, (3) 4 ft L x 3 in W Socks
Product Type
Spill Kit
Container Color
Silver
Number of Components
24
Container Capacity
7 gal

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 7 gal, Container Type Bag, Silver, Filled, Sorbents Included (15) Pads (19 in L x 15 in W), (3) Socks (4 ft L x 3 in W), PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included (1) Disposal Bag, Handbook, UV Resistant Yes, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), TAA Compliant, Land Fill Disposable No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.