Zoro Homepage

Spill Kit, 9 gal Volume Absorbed per Kit, 6 1/2 gal Capacity, Bucket

  • Mfr # SK-FORM

  • Zoro # G415356294


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bucket
Container Capacity
6 1/2 gal
Volume Absorbed Per Kit
9 gal
Includes
(10) 15 in x 19 in Pads, (2) Disposal Bags, (2) Goggles, (2) Neoprene Gloves, 1 lb Bag Granular, 2 lb Acid Neutralizer, Respirator, Scoop and Scraper
Neutralizer Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-FORM
Zoro #
G415356294
UPC #
662706904916
Country of Origin
United States

Dimensions

Container Width
14 in
Size of Neutralizer Included
2 lb
Pad Width
15 in
Pad Length
19 in
Container Height
18 in
Height
18 in

Details

Item
Spill Kit
Container Type
Bucket
Container Capacity
6 1/2 gal
Volume Absorbed Per Kit
9 gal
Includes
(10) 15 in x 19 in Pads, (2) Disposal Bags, (2) Goggles, (2) Neoprene Gloves, 1 lb Bag Granular, 2 lb Acid Neutralizer, Respirator, Scoop and Scraper
Neutralizer Included
Yes
Granular Sorbent Container Type
Bag
Number of Goggles
1
Number of Pads Included
10
Granular Sorbent Included
Yes
Number of Scoops Included
1
Number of Disposal Bags Included
2
Number of Scrapers Included
1
Neutralizes Chemical Type
Acids
Volume of Granular Sorbent Included
1 lb
Container Color
White
Product Type
Spill Kit
Specialized Applications
Absorbents, Spill Control
Color
White
Fluids Absorbed
formaldehyde
Spill Capacity
9 gal (US)

Description

Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.