
Spill Kit Bag 16 in H x 20 in W x 4 in D Yellow
Mfr # ECONO-BAG
Zoro # G916109177
product price:Â $4.99
/ea
Sold in multiples of 100 for $499.00
Key Features
Container Type
Bag
Width
20 in
Material
PVC
Height
16 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECONO-BAG
Zoro #
G916109177
UPC #
662706834541
Country of Origin
China
Dimensions
Width
20 in
Height
16 in
Details
Container Type
Bag
Material
PVC
Item
Spill Kit Bag
Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.