
Spill Kit Kaddies 36 in H x 24 in W x 16 in D Black on Gray
Mfr # K2-G
Zoro # G016109220
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Width
24 in
Color
Black on Gray
Material
HDPE
Container Type
Bin/Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2-G
Zoro #
G016109220
UPC #
662706834619
Country of Origin
United States
Dimensions
Height
36 in
Width
24 in
Details
Color
Black on Gray
Item
Spill Kit Kaddie
Material
HDPE
Container Type
Bin/Truck
Description
This mobile spill kaddie is compact and great for emergency kits for a fast spill response anywhere in the plant. Made of durable high density polyethylene material. Kaddie measures 36in. H x 24in. W x 16in. D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.