Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Refill, 134 gal Volume Absorbed per Kit, Refill, Gray

  • Mfr # SKA-LT-R

  • Zoro # G2161227


product price: $645.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Fluids Absorbed
Universal
Container Type
Refill
Volume Absorbed Per Kit
134 gal
Includes
(12) 3 in x 12 ft Socks, (15) Disposal Bags, (200) 15 in x 19 in Pads, (24) 3 in x 4 ft Socks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKA-LT-R
Zoro #
G2161227
UPC #
662706252338
Country of Origin
United States

Dimensions

Sock Diameter
3 in
Pad Length
19 in
Pad Width
15 in
Sock Length
48 in, 144 in

Details

Item
Spill Kit Refill
Color
Gray
Fluids Absorbed
Universal
Container Type
Refill
Volume Absorbed Per Kit
134 gal
Includes
(12) 3 in x 12 ft Socks, (15) Disposal Bags, (200) 15 in x 19 in Pads, (24) 3 in x 4 ft Socks
Spill Control - Fluids Absorbed
134 gal
Volume Absorbed Range
126 to 150 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed per Pkg.
134 gal
Fluids Absorbed - Pillows
Universal
Number of Sorbent Socks Included
36
Number of Pillows Included
8
PPE Included
(3) Nitrile Gloves, Goggles
Ph Tester Kit Included
No
Land Fill Disposable
No
Includes Mounting Fasteners
No
Overpack Drum Included
Drum Not Included
Number of Pads Included
200
Cleaning Solution Included
No
Fluids Absorbed - Pads
Universal
Solidifier Included
No
Empty or Filled
Filled
Granular Sorbent Included
No
Number of Pairs of Nitrile Gloves Included
3
Number of Goggles
1
Vapor Suppressant Included
No
Additional Components Included
(15) Disposal Bags, Handbook
Series
Allwik
Sorbents Included
(12) 3 in x 12 ft Socks, (200) 15 in W x 19 in L Pads, (24) 3 in Dia. x 4 ft L Socks, (8) Pillows
Number of Disposal Bags Included
15
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Fluids Absorbed - Socks
Universal
Neutralizer Included
No
Epoxy Putty Included
No
Product Type
Spill Kit Refill
Spill Capacity
134 gal

Description

Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 134 gal, Container Type Refill, Filled, Sorbents Included (12) Socks (3 in x 12 ft), (200) Pads (15 in W x 19 in L), (24) Socks (3 in Dia. x 4 ft L), (8) Pillows, PPE Included (3) Pairs Nitrile Gloves, (1) Pair Goggles, Additional Components Included (15) Disposal Bags, Handbook, Allwik, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.