Zoro Homepage

Spill Kit Refill, 26 gal Volume Absorbed per Kit, Bag, Green

  • Mfr # SC-CABINET-HF

  • Zoro # G5516831


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Fluids Absorbed
Chemicals
Container Type
Bag
Volume Absorbed Per Kit
26 gal
Spill Capacity
26 gal (US)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-CABINET-HF
Zoro #
G5516831
UPC #
662706898536
Country of Origin
United States

Dimensions

Sock Length
48 in
Pad Length
19 in
Pad Width
15 in
Sock Diameter
3 in

Details

Item
Spill Kit Refill
Color
Green
Fluids Absorbed
Chemicals
Container Type
Bag
Volume Absorbed Per Kit
26 gal
Spill Capacity
26 gal (US)
Includes
(4) 3 in x 4 ft Socks, (5) Disposal Bags, (50) 15 in x 19 in Pads
Volume Absorbed Range
20 to 29 gal
Spill Control - Fluids Absorbed
26 gal
Volume Absorbed per Pkg.
26 gal
Sorbents Included
(4) 3 in Dia. x 4 ft L Chemical Socks, (50) 15 in W x 19 in L Chemical Pads, (6) Chemical Pillows
Ph Tester Kit Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Series
SPC
Fluids Absorbed - Socks
Chemicals
Number of Disposal Bags Included
5
Overpack Drum Included
Drum Not Included
Additional Components Included
(5) Disposal Bags, Handbook
Number of Goggles
1
Vapor Suppressant Included
No
Land Fill Disposable
No
Solidifier Included
No
Number of Sorbent Socks Included
4
Fluids Absorbed - Pads
Chemicals
Number of Pillows Included
6
Epoxy Putty Included
No
Cleaning Solution Included
No
Granular Sorbent Included
No
PPE Included
Goggles, Nitrile Gloves
Fluids Absorbed - Pillows
Chemicals
Number of Pairs of Nitrile Gloves Included
1
Neutralizer Included
No
Number of Pads Included
50
Empty or Filled
Filled
Includes Mounting Fasteners
No
Product Type
Spill Kit Refill

Description

Spill Kit Refill, Fluids Absorbed Chemicals, Volume Absorbed Per Kit 26 gal, Container Type Bag, Filled, Sorbents Included (4) Chemical Socks (3 in Dia. x 4 ft L), (50) Chemical Pads (15 in W x 19 in L), (6) Chemical Pillows, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, SPC, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.