Zoro Homepage

Spill Kit Refill

  • Mfr # SKO14-R

  • Zoro # G204179936


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Oils
Volume Absorbed Per Kit
13 gal
Includes
(2) 3 in x 12 ft Socks, (2) Disposal Bags, (20) 15 in x 19 in Oil Only Pads
Number of Pairs of Nitrile Gloves Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKO14-R
Zoro #
G204179936
UPC #
662706907436
Country of Origin
United States

Dimensions

Sock Length
12 ft
Pad Length
19 in
Sock Diameter
3 in
Pad Width
15 in

Details

Item
Spill Kit Refill
Color
White
Fluids Absorbed
Oils
Volume Absorbed Per Kit
13 gal
Includes
(2) 3 in x 12 ft Socks, (2) Disposal Bags, (20) 15 in x 19 in Oil Only Pads
Number of Pairs of Nitrile Gloves Included
2
Product Type
Spill Kit Refill
Number of Pads Included
20
Number of Sorbent Socks Included
2
Number of Wheels
0
Number of Goggles
2
Lockable
No
Specialized Applications
Absorbents, Spill Control
Pad Material
Polypropylene
Number of Disposal Bags Included
2
Container Color
White
UV Resistant
No
Static Dissipative
No
Product Weight
13 lb
Number of Tarps Included
0
Number of Labels Included
0
Number of Ties Included
0
Number of Leak Repair Kits
0
Number of Hairnets Included
0
Number of Scrapers Included
0
Number of Protective Gowns Included
0
Number of Pillows Included
0
Number of Dust Pans Included
0
Number of Brooms Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Loose Sorbent Material
No
Number of Shelves
0
Number of Coveralls Included
0
Number of Waste Labels Included
0
Healthcare Specific
No
Number of Scoops Included
0
Number of Masks Included
0
Number of Face Shields Included
0
Number of Shoe Covers Included
0
Number of Wipes Included
0
Number of Safety Cones Included
0
Number of Aprons Included
0
Number of Tamperproof Seal Labels Included
0
Number of Sorbent Booms Included
0
Number of Caution Signs
0
Includes Mounting Fasteners
No
Empty or Filled
Filled
Fluids Absorbed - Socks
Oils
Sorbents Included
(1) Pair of Goggles, (1) Pair of Nitrile Gloves, (2) 3 in x 12 ft Socks, (2) Disposal Bags, (20) 15 in x 19 in Oil Only Pads
For Use With
SKO14
Number of Towels Included
0
Number of Mercury Aspirators Included
0
Vapor Suppressant Included
No
Granular Sorbent Included
No
Neutralizer Included
No
Solidifier Included
No
Number of Drum Liners Included
0
For Use With Mfr. Model Number
SKO14
Fluids Absorbed - Pads
Oils
Cleaning Solution Included
No
Pillow/Sock Filler Material
Polypropylene
Overpack Drum Included
0
Flame Resistant
No
Land Fill Disposable
No
Pillow Filler Material
Polypropylene

Description

Spill Kit Refill, Fluids Absorbed Oils, Specialized Applications Absorbents, Spill Control, Volume Absorbed Per Kit 13 gal, White, Filled, Sorbents Included (2) Socks (3 in x 12 ft), (20) Oil Only Pads (15 in x 19 in), PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included (2) Disposal Bags, Lockable No, Static Dissipative No, Flame Resistant No, Healthcare Specific No, UV Resistant No, For Use With Grainger Item Number 792WE8, For Use With Mfr. Model Number SKO14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.