Zoro Homepage

Spill Kit Station, 7 in x 10 in, Rectangle, Polyester, 30674

  • Mfr # 30674

  • Zoro # G8409797


product price: $9.19
/ea

Key Features

Legend
Spill Kit Station
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30674
Zoro #
G8409797
UPC #
754473306748
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Spill Station Sign
Legend
Spill Kit Station
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
OSHA Compliant
Yes
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black

Description

Spill Station Sign, Sign Subject Matter Spill Control, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Spill Kit Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.