Zoro Homepage

Spill Magnet Drain Cover, 18in. W x 18in. L

  • Mfr # 96228

  • Zoro # G116109175


product price: $42.99
/ea

Key Features

Material
Magnetic
Length
18 in
Color
Black on Yellow
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96228
Zoro #
G116109175
UPC #
754473962289
Country of Origin
Mexico

Dimensions

Length
18 in
Width
18 in

Details

Item
Drain Cover
Material
Magnetic
Color
Black on Yellow

Description

The Spill Magnet Drain Seal temporarily blocks off any small round drains from contaminates. Backed with a strong magnet to tightly seal drains. Easy application. Resists water, oil and most aggressive fluids. Reusable - simply clean with soap and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.