Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Magnet Drain Cover, 24in. W x 48in. L

  • Mfr # 31113LS

  • Zoro # G716109216


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Black on Yellow
Material
Magnetic
Width
24 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31113LS
Zoro #
G716109216
UPC #
754473946906
Country of Origin
Mexico

Dimensions

Width
24 in
Length
48 in

Details

Color
Black on Yellow
Material
Magnetic
Item
Drain Cover

Description

Quickly blocks emergency spills from rapidly entering the drain. Magnetic mat adheres to metal drain. 24in. H x 48in. W. Resists water, oil and most aggressive fluids. Reusable - simply clean with soap and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.