
Spill Magnet Drain Cover: Vinyl, Black on Yellow, 36in. x 24in.
Mfr # 31112LS
Zoro # G216109174
product price:Â $97.89
/ea
Free Shipping & Returns
Key Features
Width
24 in
Color
Black on Yellow
Length
36 in
Material
Magnetic
For Use With
Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31112LS
Zoro #
G216109174
UPC #
754473946890
Country of Origin
Mexico
Dimensions
Width
24 in
Length
36 in
Details
Color
Black on Yellow
Item
Drain Cover
Material
Magnetic
For Use With
Drain
Description
Quickly blocks emergency spills from rapidly entering the drain. Magnetic mat adheres to metal drain. 24in. H x 36in. W. Resists water, oil and most aggressive fluids. Reusable - simply clean with soap and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.