Zoro Homepage
This item is Discontinued.
Brady Spill Pallet, 69 gal Spill Capacity, 2 Drums, 2,500 lb Load Capacity, High Density Polyethylene SC-DP2

Spill Pallet, 69 gal Spill Capacity, 2 Drums, 2,500 lb Load Capacity, High Density Polyethylene (Discontinued)

  • Mfr # SC-DP2
  • Zoro # G7492755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DP2
Zoro #
G7492755
UPC #
662706832554
Country of Origin
China

Dimensions

Width
26 in
Length
52 in
Height
17 in
Dimensions
52 in L x 26 in W x 17 in H

Details

Item
Spill Pallet
Color
Blue, Yellow
Number of Drums
2
Spill Capacity
69 gal
For Number of 55 gal. Drums
2
Load Capacity
2,500 lb
Material
High Density Polyethylene
Includes
Removable Grate with Large Openings and Pins to Keep the Grate in Place
Standards
OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Spill Capacity, gal.
69 gal
Spill Containment Load Capacity
2,500 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Opening Type
No Doors
Supports SPCC Compliance
No
Compatible Ramp
SC-DPR
Recycled Content (%)
No Recycled Content
Product Type
Spill Pallet
Supports NPDES Compliance
No
For Use With Ramp Connection Mfr. Model Number
SC-DPR
Side Wall Type
Rigid
Product Weight
79.97 lb
For Use With Standard Fork
Yes
Space Saving Features
Nestable
Pallet Material
Polyethylene
Pallet Color
Yellow
Inline
Yes
Fluorinated
No
Composition
Polyethylene, Polyethylene
Grate Color
Blue
Grate Material
Polyethylene
Includes Overflow Bladder
No
Sump Connection Capability
No
Forklift Pockets
2-Way
Low Profile
No
Indoor/Outdoor Use
Indoor
Supports EPA Compliance
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Includes Drain
No
"Spill Capacity
69 gal

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 69 gal, Spill Containment Load Capacity 2,500 lb, Length 52 in, Width 26 in, Height 17 in, Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.