Zoro Homepage

Spill Station, 8 in x 15 in, Rectangle, Acrylic, V2SS24A

  • Mfr # V2SS24A

  • Zoro # G1213193


product price: $26.85
/ea

Key Features

Legend
Spill Station
Sign Material
Acrylic
Height
8"
Width
15"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2SS24A
Zoro #
G1213193
UPC #
754473494216
Country of Origin
Mexico

Dimensions

Height
8"
Width
15"

Details

Item
Spill Station Sign
Legend
Spill Station
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header
No Header
Sign Background Color
Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black

Description

Spill Station Sign, Sign Subject Matter Spill Control, Height 8 In., Width 15 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Spill Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.