Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated, 10" W x 14" H, 128314
- Mfr # 128314
- Zoro # G7409661
product price:Â
$
14.35
/ea
Key Features
Legend
Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated
Sign Material
Plastic
Height
14"
Thickness
0.059 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128314
- Zoro #
- G7409661
- UPC #
- 754473771775
- Country of Origin
- United States
Dimensions
- Height
- 14"
- Width
- 10"
- Thickness
- 0.059 in
Details
- Item
- Facility Sign
- Legend
- Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- ANSI Compliant
- Yes
- OSHA Compliant
- Yes
- Header
- No Header
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Printed Language
- English
- Sign Background Color
- White
- Legend Style
- Text
- Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.