Shop BRADY
See all product information
Create Account
Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated, 7" W x 10" H, 128312
- Mfr # 128312
- Zoro # G7426111
product price:Â
$
12.99
/ea
Key Features
Legend
Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated
Sign Material
Polyester
Height
10"
Thickness
0.010 in
Sign Mounting Style
Adhesive Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128312
- Zoro #
- G7426111
- UPC #
- 754473771751
- Country of Origin
- United States
- Item
- Facility Sign
- Legend
- Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- ANSI Compliant
- Yes
- Sign Background Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Printed Language
- English
- Legend Style
- Text
- Header
- No Header
- OSHA Compliant
- Yes
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 10"
- Width
- 7"
- Thickness
- 0.010 in
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.