Zoro Homepage

Sprinkler Valve, 10 in x 14 in, Rectangle, Plastic, 85545

  • Mfr # 85545

  • Zoro # G8614072


product price: $66.85
/ea

Key Features

Legend
Sprinkler Valve
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85545
Zoro #
G8614072
UPC #
754473855451
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.063"

Details

Item
Sprinkler Control Valve Sign
Legend
Sprinkler Valve
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
Red, White
Header
No Header
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red

Description

Sprinkler Control Valve Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Sprinkler Valve, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.