Zoro Homepage

Sprinkler Valve, 10" W x 7" H, Rectangle, Plastic, 85541

  • Mfr # 85541

  • Zoro # G8620530


product price: $29.99
/ea

Key Features

Legend
Sprinkler Valve
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85541
Zoro #
G8620530
UPC #
754473855413
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.063"

Details

Item
Directional Sign
Legend
Sprinkler Valve
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header
No Header
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red

Description

Directional Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Sprinkler Valve, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.