Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square HMIG Reactivity Label 7/8"H x 7/8"W, Multicolor, Pk750

  • Mfr # 20776LS

  • Zoro # G4181703


product price: $15.65
/pk 750, $0.02/ea

Key Features

Material
Polystyrene
Legend
HMIG Reactivity
Height
7/8 in
Width
7/8 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20776LS
Zoro #
G4181703
UPC #
754473946258
Country of Origin
Mexico

Dimensions

Height
7/8 in
Width
7/8 in

Details

Item
Label
Material
Polystyrene
Legend
HMIG Reactivity
Shape
Rectangle
Laminated
Yes
Hazard Communication Standard
HMIG
Self-Adhesive
Yes
Language
English
Legend/Background Color
Blue, Red, Yellow/White
Metal Detectable
No
Standards
Compliant with Directive 2011/65/EU and 2015/863
Color
Blue/Red/Yellow On White
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
White
Product Type
HMIG Label
Adhesive
Adhesive
Maximum Service Temperature
230 Degrees F
Preprinted Text
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Adhesive Material
Acrylic
Lamination Type
Not Laminated
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.