Zoro Homepage

StainerBondz Microscope Slide Polyester Labels 0.2 in H x 2.5 in W White 2500/RL

  • Mfr # THT-142-481-2.5-SC

  • Zoro # G715721976


product price: $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-142-481-2.5-SC
Zoro #
G715721976
UPC #
662820804086
Country of Origin
United States

Description

Get high performance in the harshest lab environments. These polyester labels withstand the slide staining process with Xylene, Ethanol, Toluene and more, and remain scannable. Specialized - Engineered for harsh environments, B-481 StainerBondz label material withstands H&E hematoxylin and eosin slide staining process. Durable - Labels resist a wide variety of chemicals, oils and water and have a high/low temperature performance of -112 to 266°F -80 to 130°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth or textured surfaces. Certifications - RoHS compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R6413.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.