
StainerBondz Microscope Slide Polyester Labels 0.9 in H x 0.9 in W White 1500/RL
Mfr # THT-141-481-1.5-SC
Zoro # G215721902
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Application
Laboratory Labeling
Adhesive Properties
Permanent
Label Color
White
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-141-481-1.5-SC
Zoro #
G215721902
UPC #
662820803836
Country of Origin
United States
Dimensions
Width
0.9 in
Details
Adhesive
Yes
Application
Laboratory Labeling
Adhesive Properties
Permanent
Label Color
White
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
1500
Label Material
Polyester
Description
Get high performance in the harshest lab environments. These polyester labels withstand the slide staining process with Xylene, Ethanol, Toluene and more, and remain scannable. Specialized - Engineered for harsh environments, B-481 StainerBondz label material withstands H&E hematoxylin and eosin slide staining process. Durable - Labels resist a wide variety of chemicals, oils and water and have a high/low temperature performance of -112 to 266°F -80 to 130°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth or textured surfaces. Certifications - RoHS compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R6413.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.