Stainless Steel Jack Chain, 50 ft. L
Mfr # 98859
Zoro # G5200876
product price: $72.89
/eaKey Features
Chain Item
Chain
Finish
Self Colored
For Lifting
No
Trade Size
16 in
Chain Link Style
Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98859
Zoro #
G5200876
UPC #
754473988593
Country of Origin
China
Dimensions
Trade Size
16 in
Length
50 ft
Length (Straight Wireway)
50 ft
Overall Length
50 ft
Details
Item
Chain
Chain Item
Chain
Finish
Self Colored
For Lifting
No
Chain Link Style
Jack
Welding Type
Weldless
Material
Stainless Steel
Standards
RoHS
Links per Foot
25
Lifting Capability
Not for Lifting
Includes Hook
No Hook Included
Link Type
Jack
Description
Jack Chain, Chain Type Not Applicable, Material Stainless Steel, Lifting Capability Not for Lifting, Trade Size 16 in, Link Type Jack, Overall Length 50 ft, Links per Foot 25, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Welding Type Weldless, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.