Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stairs, 10" W x 7" H, Rectangle, Plastic, 85546

  • Mfr # 85546

  • Zoro # G8452987


product price: $29.99
/ea

Key Features

Legend
Stairs
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85546
Zoro #
G8452987
UPC #
754473855468
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.063"

Details

Item
Directional Sign
Legend
Stairs
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Standards
ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; OSHA 29 CFR 1910.37
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red

Description

Directional Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stairs, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.