Shop BRADY
See all product information
Create Account
Standard Barricade Tape Roll - Polyethylene, DANGER, Black on Red, 3in x 200ft, 200PK
- Mfr # 91200
- Zoro # G522966577
product price:Â
$
48.45
/pk of 200, $0.24/ea
Key Features
Tape Thickness
0.002 in
Color
Black on Red
Material
Polyethylene
Tape Length
200 ft
Tape Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91200
- Zoro #
- G522966577
- UPC #
- 754473912000
- Country of Origin
- United States
- Item
- Barricade Tape
- Color
- Black on Red
- Material
- Polyethylene
Dimensions
- Tape Thickness
- 0.002 in
- Tape Length
- 200 ft
- Tape Width
- 3 in
Description
This durable, lightweight barricade tape is made of non-adhesive, glossy B-912 polyethylene for on-the-spot warnings of potential danger. Non-adhesive Polyethylene (B-912) is a glossy plastic thatfts ideal for temporary outdoor or permanent indoor use. Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades. Visual barricading provides fast on-the-spot warning of potential danger. B-912 polyethylene barricade tapes from Brady are available in variety of legends to fit your specific needs (each roll/legend is sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.