Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Operating Procedures, 20 in x 27 3/4 in, , , SM682A

  • Mfr # SM682A

  • Zoro # G4206237


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
27 3/4 in
Material
High Density Polyethylene
Legend
Standard Operating Procedures
Legend/Background Color
White/blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM682A
Zoro #
G4206237
UPC #
754473469023
Country of Origin
Mexico

Dimensions

Height
20 in
Width
27 3/4 in
Depth
4 3/4 in
Overall Height
20 in
Overall Depth
4 3/4 in
Overall Width
27 3/4 in

Details

Item
Safety Information Center
Material
High Density Polyethylene
Legend
Standard Operating Procedures
Legend/Background Color
White/blue
Language
English
Subject Matter
Operating Procedures
Portable
No
Binder Color
White
Station Sign Color
Blue
Station Holder Material
PVC Coated Steel
Legend Color
White
Binder Chain Included
Yes
Station Mounting Type
Wire Rack with Sign
Binder Holder Type
Basket
Background Color
Blue
Mounting Type
Wall
Standards
RoHS 2011/65/EU and 2015/863, UNSPSC 60106108
Mounting Style
Wall-Mount
Included Hardware
(1) Backboard, (2) Binders (45320), (2) Chains, (2) Wire Baskets (43444)
Mounting Hardware Included
No
Binder Holder Material
Polystyrene
Preprinted Text
Standard Operating Procedures
Document Storage Component Color
Blue, White
Includes Chain
Yes
Product Type
Standard Operating Procedures Center
Number of Binders Included
2
Text Color
Blue; White

Description

Standard Operating Procedures Center, Binder Holder Material Polystyrene, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color Blue, White, Included Hardware (1) Backboard, (2) Binders, (2) Chains, (2) Wire Baskets, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 2, Number of Binders Included 2, Overall Depth 4 3/4 in, Overall Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.