Standard SDS Binder, 11 in H
Mfr # BH2023
Zoro # G5684691
product price: $52.79
/eaKey Features
Height
11 in
Legend
Exposure Control Plan
Language
English
Subject Matter
Hazard Communication Identification
Includes
Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH2023
Zoro #
G5684691
UPC #
754473452995
Country of Origin
Mexico
Dimensions
Height
11 in
Ring Size
1-1/2"
Depth
4 1/2 in
Binder Ring Size
1 1/2 in
Overall Depth
11 in
Overall Height
2 in
Details
Item
Binder
Legend
Exposure Control Plan
Language
English
Subject Matter
Hazard Communication Identification
Includes
Binder
Binder Color
Red/White
Station Mounting Type
Binder Only
Binder Chain Included
No
Mounting Hardware Included
No
Text Color
Orange
Product Type
Binder
Preprinted Text
Exposure Control Plan
Binder Holder Material
Polyethylene
Includes Chain
Yes
Number of Binders Included
1
Description
Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 1 1/2 in, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 11 in, Overall Height 2 in, Overall Width Not Applicable, Preprinted Text Exposure Control Plan, Product Type Binder, Subject Matter Hazardous Communication, Text Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.