
Standard Temperature Performance Tags Polyolefin 0.41in H x 2.025in W YL 1500/RL
Mfr # HSCMST-410-2-Y-1.5
Zoro # G108584133
product price:Â $3,569.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling;Wire and Cable Labeling
Width
2.025 in
Height
0.41 in
Material
Polyolefin
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSCMST-410-2-Y-1.5
Zoro #
G108584133
UPC #
754473615963
Country of Origin
United States
Dimensions
Width
2.025 in
Height
0.41 in
Label Maker Tape Thickness
0.02 in
Size
0.41 in H x 2.025 in W
Details
Item
Tag
Application
Electrical Labeling;Wire and Cable Labeling
Material
Polyolefin
Color
Yellow
Includes
Roll of 1500 Labels
Label Maker Tape Finish
Matte
Indoor/Outdoor Usage
Indoor Use
Adhesive
No
Labels per Roll
1500
Label Finish
Matte
Description
Keep your thick cables and cable bundles identified in every environment with high-performance cable tags. B-388 standard temperature performance tags are ideal for use in the aerospace, satellite and defense industries. Unique product design that reduces foreign object debris and wire abrasion. Superior legibility even after exposure to industrial solvents. Material is highly conformable to cables and cable bundles to reduce footprint. Excellent crack resistance at high and low temperatures. Operating temperature of -67 to 275 deg F -55 to 135 deg C. Note: These tags are not compatible with the BradyPrinter i5100 or IP Series printers. A ribbon is required to print this material. Use Part Number R6600.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.