Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Temperature Performance Tags Polyolefin 0.8in H x 2.025in W WH 1000/RL

  • Mfr # HSCMST-800-2-WT-1

  • Zoro # G715721440


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Indoor Use
Label Color
White
Application
Electrical Labeling; Wire and Cable Labeling
Adhesive
No
Width
2.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSCMST-800-2-WT-1
Zoro #
G715721440
UPC #
754473615956
Country of Origin
United States

Dimensions

Width
2.025 in

Details

Indoor/Outdoor Usage
Indoor Use
Label Color
White
Application
Electrical Labeling; Wire and Cable Labeling
Adhesive
No
Label Material
Polyolefin
Label Finish
Matte
Labels per Roll
1000

Description

Keep your thick cables and cable bundles identified in every environment with high-performance cable tags. B-388 standard temperature performance tags are ideal for use in the aerospace, satellite and defense industries. Unique product design that reduces foreign object debris and wire abrasion. Superior legibility even after exposure to industrial solvents. Material is highly conformable to cables and cable bundles to reduce footprint. Excellent crack resistance at high and low temperatures. Operating temperature of -67 to 275° F -55 to 135° C. Note: These tags are not compatible with the BradyPrinter i5100 or IP Series printers. A ribbon is required to print this material. Use Part Number R6600.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.