Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Temperature Performance Tags Polyolefin 0.8in H x 2.025in W YL 1000/RL

  • Mfr # HSCMST-800-2-Y-1

  • Zoro # G508584108


product price: $3,269.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling;Wire and Cable Labeling
Width
2.025 in
Height
0.8 in
Label Maker Tape Thickness
0.02 in
Size
0.8 in H x 2.025 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSCMST-800-2-Y-1
Zoro #
G508584108
UPC #
754473615970
Country of Origin
United States

Dimensions

Width
2.025 in
Height
0.8 in
Label Maker Tape Thickness
0.02 in
Size
0.8 in H x 2.025 in W

Details

Item
Tag
Application
Electrical Labeling;Wire and Cable Labeling
Material
Polyolefin
Includes
Roll of 1000 Labels
Label Maker Tape Finish
Matte
Color
Yellow
Indoor/Outdoor Usage
Indoor Use
Adhesive
No
Label Finish
Matte
Labels per Roll
1000

Description

Keep your thick cables and cable bundles identified in every environment with high-performance cable tags. B-388 standard temperature performance tags are ideal for use in the aerospace, satellite and defense industries. Unique product design that reduces foreign object debris and wire abrasion. Superior legibility even after exposure to industrial solvents. Material is highly conformable to cables and cable bundles to reduce footprint. Excellent crack resistance at high and low temperatures. Operating temperature of -67 to 275 deg F -55 to 135 deg C. Note: These tags are not compatible with the BradyPrinter i5100 or IP Series printers. A ribbon is required to print this material. Use Part Number R6600.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.