Shop BRADY
See all product information
Create Account
State Law Prohibits Smoking Within 8 Feet Of This Entrance, 10 in x 7 in, Aluminum, 123055
- Mfr # 123055
- Zoro # G8616793
product price:Â
$
15.39
/ea
Key Features
Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123055
- Zoro #
- G8616793
- UPC #
- 754473719678
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 7 in
- Thickness
- 0.035 in
Details
- Item
- Smoking Sign
- Legend
- State Law Prohibits Smoking Within 8 Feet Of This Entrance
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- OSHA Compliant
- Yes
- Sign Background Color
- White
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Printed Language
- English
- Sign Legend Color
- Black, Red
- Legend Style
- Symbol and Text
- Header
- No Header
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- ANSI Compliant
- Yes
- Sign Legend Text Color
- Black, Red
Description
Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend State Law Prohibits Smoking Within 8 Feet Of This Entrance, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.