State Law Prohibits Smoking Within 8 Feet Of This Entrance, 10 in x 7 in, Rectangle, Plastic, 123054

  • Mfr # 123054

  • Zoro # G8606068


product price:  $9.55
/ea

Key Features

Header
No Header
Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Height
10 in
Width
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123054
Zoro #
G8606068
UPC #
754473719661
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.059 in

Details

Item
Smoking Sign
Header
No Header
Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red

Description

Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend State Law Prohibits Smoking Within 8 Feet Of This Entrance, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products