Shop BRADY
See all product information
Create Account
Static Sensitve Dvice Lbl, 1.8125inx2.5in
- Mfr # SL-1
- Zoro # G9247971
product price:Â
$
46.89
/ea
Key Features
Header
No Header
Material
Paper
Width
2 1/2 in
Height
1 13/16 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 2 1/2 in
- Height
- 1 13/16 in
- Thickness
- 0.005 in
- Depth
- 7/200 in
Description
Static Sensitive Device Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Static Sensitive Devices. Handle Only At Static Safe Work Stations. Reusable Container Do Not Destroy (Eia Std. 471 Symbol), Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.