Zoro Homepage

Steel Lockout, Steel, Hinged

  • Mfr # 65567

  • Zoro # G415721641


product price: $18.59
/ea

Key Features

Height
7.512 in
Width
1.96 in
Material
Steel
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65567
Zoro #
G415721641
UPC #
754473655679
Country of Origin
United States

Dimensions

Height
7.512 in
Width
1.96 in

Details

Material
Steel
Standards
OSHA 1910.147

Description

Hasps allow multiple padlocks to secure a single lockout device, making them a safe and quick way to compliment your lockout procedures Hasps allow multiple padlocks to secure a single lockout device, making them a safe and quick way to compliment your lockout procedures. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs. Brady is a world leader in lockout/tagout products and services, offering industry expertise and a broad range of durable, easy-to-use lockout devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.