
Steering Wheel Safety Cover 20 in CAUTION DO NOT MOVE OR START EQUIPMENT
Mfr # 151876
Zoro # G608584626
product price: $49.99
/eaKey Features
For Lockout Type
Lockout Tagout
Legend
CAUTION DO NOT MOVE OR START EQUIPMENT THIS COVER MAY ONLY BE REMOVED BY AUTHORIZED PERSONNEL
Overall Width
20 in
Color
Black on Yellow
Material
PVC Coated Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151876
Zoro #
G608584626
UPC #
888434559079
Country of Origin
China
Dimensions
Overall Width
20 in
Details
Item
Coverall
For Lockout Type
Lockout Tagout
Legend
CAUTION DO NOT MOVE OR START EQUIPMENT THIS COVER MAY ONLY BE REMOVED BY AUTHORIZED PERSONNEL
Color
Black on Yellow
Material
PVC Coated Fabric
Description
This brightly colored Steering Wheel Safety Cover makes it easy to communicate the status of mobile equipment that is being repaired or serviced. Use this visual barrier to identify equipment that should not be operated. Ideal for forklifts, electric pallet jacks, construction equipment and fleet vehicles. Goes over the steering wheel and is secured with one padlock no hasp needed. Can be used with BatteryBlock products. A handy pocket on the back of the cover conveniently houses vital information, like inspection cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.