Zoro Homepage

Stop Exit Only Sign, 18" Height, 18" Width, Plastic, Octagon, English

  • Mfr # 124555

  • Zoro # G8416727


product price: $34.99
/ea

Key Features

Header
Stop
Legend
Stop Exit Only Do Not Enter
Width
18"
Height
18"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124555
Zoro #
G8416727
UPC #
754473810009
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.059"

Description

Traffic Sign, Height 18 In., Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.