Zoro Homepage

Stop Pedestrian Crosswalk Sign, 24" W, 24" H, Plastic, Red

  • Mfr # 124525

  • Zoro # G8478169


product price: $39.45
/ea

Key Features

Header
Stop
Legend
Stop Pedestrian Crosswalk
Width
24"
Height
24"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124525
Zoro #
G8478169
UPC #
754473809072
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.059"

Details

Item
Stop Pedestrian Crosswalk Sign
Header
Stop
Legend
Stop Pedestrian Crosswalk
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
White
ANSI Compliant
Yes
Symbol
None
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
White

Description

Stop Sign, Height 24 In., Width 24 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.