Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Sign, 18" H, 18 in W, Plastic, Octagon, English, 124519

  • Mfr # 124519

  • Zoro # G8629201


product price: $34.99
/ea

Key Features

Header
Stop
Legend
No Pedestrians Fork Trucks Only
Width
18 in
Height
18"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124519
Zoro #
G8629201
UPC #
754473807979
Country of Origin
United States

Dimensions

Width
18 in
Height
18"
Thickness
0.059 in

Details

Item
Stop Sign
Header
Stop
Legend
No Pedestrians Fork Trucks Only
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red
Double-Sided
No
Symbol
None
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black

Description

Stop Sign, Height 18 In., Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.