
Stop Sign, 18" H, 18" W, Plastic, Octagon, English, 124511
Mfr # 124511
Zoro # G8411127
product price: $34.99
/eaKey Features
Header
No Header
Legend
Stop Look Out For Forklifts
Width
18"
Height
18"
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124511
Zoro #
G8411127
UPC #
754473807894
Country of Origin
United States
Dimensions
Width
18"
Height
18"
Thickness
0.059"
Details
Item
Stop Sign
Header
No Header
Legend
Stop Look Out For Forklifts
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Stop and Forklift
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
White
Description
Stop Sign, Sign Subject Matter Lift Truck Traffic, Height 18 In., Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stop Look Out For Forklifts, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.