Stop Sign, 18" Height, 18" Width, Aluminum, Octagon, English
Mfr # 94142
Zoro # G1213665
product price: $77.65
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Stop
Width
18"
Height
18"
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94142
Zoro #
G1213665
UPC #
754473941420
Country of Origin
Mexico
Dimensions
Width
18"
Height
18"
Thickness
0.090 in
Details
Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
Sign Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
White
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.