Stop Proceed Slowly, Plastic, 18" x 18", With Mounting Holes

  • Mfr # 124515

  • Zoro # G8645310


product price:  $38.49
/ea

Key Features

Legend
Stop Proceed Slowly
Sign Material
Plastic
Height
18"
Size
18 in H x 18 in W x 0.06 in D
Thickness
0.059"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
124515
Zoro #
G8645310
UPC #
754473807931
Country of Origin
United States

Dimensions

Height
18"
Width
18"
Size
18 in H x 18 in W x 0.06 in D
Thickness
0.059"

Details

Item
Stop Sign
Legend
Stop Proceed Slowly
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Octagon
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Red
Header Background Color
Red
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Stop
Symbol
None
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
White
Sign Legend Text Color
White

Description

Stop Sign, Sign Subject Matter Lift Truck Traffic, Height 18 In., Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Proceed Slowly, Printed Language English, Sign Shape Octagon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.