Zoro Homepage

Stop Sign, 18 in W, 18 in H, Aluminum, Red

  • Mfr # 124534

  • Zoro # G8415738


product price: $49.59
/ea

Key Features

Header
Stop
Legend
Stop Check With Guard Before Proceeding
Height
18 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124534
Zoro #
G8415738
UPC #
754473809164
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.035 in

Details

Item
Stop Sign
Header
Stop
Legend
Stop Check With Guard Before Proceeding
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Symbol
None
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
White

Description

Stop Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.