Zoro Homepage

Stop Sign, 18" W, 18" H, Aluminum, Red, White

  • Mfr # 124571

  • Zoro # G8416331


product price: $47.25
/ea

Key Features

Header
No Header
Legend
Stop/Pare
Width
18"
Height
18"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124571
Zoro #
G8416331
UPC #
754473810160
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.035"

Details

Item
Stop Sign
Header
No Header
Legend
Stop/Pare
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Symbol
None
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Bilingual Sign, Height 18 in, Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Octagon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.