Zoro Homepage

Stop Sign, 18" W, 18" H, Aluminum, Red, White

  • Mfr # 95043

  • Zoro # G7365677


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Stop
Width
18"
Height
18"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95043
Zoro #
G7365677
UPC #
754473950439
Country of Origin
Mexico

Dimensions

Width
18"
Height
18"
Thickness
.090 In.

Details

Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
White

Description

Stop Sign, Height 18 In., Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.