Stop Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 124520

  • Mfr # 124520

  • Zoro # G8473293


product price:  $55.79
/ea

Key Features

Header
Stop
Legend
No Pedestrians Fork Trucks Only
Width
24 in
Height
24 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124520
Zoro #
G8473293
UPC #
754473807986
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.035 in

Details

Item
Stop Sign
Header
Stop
Legend
No Pedestrians Fork Trucks Only
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Symbol
None
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Red
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Stop Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.