Stop Sign, 24" W, 24" H, Plastic, Red, White
Mfr # 124574
Zoro # G7367059
product price: $39.45
/eaKey Features
Header
No Header
Legend
Stop/Pare
Width
24"
Height
24"
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124574
Zoro #
G7367059
UPC #
754473810191
Country of Origin
United States
Dimensions
Width
24"
Height
24"
Thickness
0.059"
Details
Item
Stop Sign
Header
No Header
Legend
Stop/Pare
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Symbol
None
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
White
Description
Bilingual Sign, Height 24 In., Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.