Stop Sign, 36" Height, 36" Width, Aluminum, Octagon, English

  • Mfr # 94145

  • Zoro # G7761323


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Stop
Width
36"
Height
36"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94145
Zoro #
G7761323
UPC #
754473941451
Country of Origin
United States

Dimensions

Width
36"
Height
36"
Thickness
0.090"

Details

Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 175 Degrees F
Sign Legend Text Color
White

Description

Traffic Sign, Height 36 in, Width 36 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.