Zoro Homepage

Stop Sound Horn Proceed Slowly, 14" W x 10" H, Rectangle, Plastic, 122493

  • Mfr # 122493

  • Zoro # G8607203


product price: $13.99
/ea

Key Features

Legend
Stop Sound Horn Proceed Slowly
Sign Material
Plastic
Height
10"
Width
14"
Size
10" H x 14" W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122493
Zoro #
G8607203
UPC #
754473714345
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" H x 14" W
Thickness
0.059"

Details

Item
Traffic Sign
Legend
Stop Sound Horn Proceed Slowly
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
Sign Background Color
Red
Legend Color
White
Sign Legend Text Color
White

Description

Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stop Sound Horn Proceed Slowly, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.